45A, Starter, NEMA 2, 120VAC

Item #: 1232530

Cat #: AN19GN0A5E005

UPC: 786685415345

to view pricing and more.
45 Amp, NEMA Size 2, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Electronic Overload Relay, Full Load Amp Range: 1 - 5A, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.

Overview

45 Amp, NEMA Size 2, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Electronic Overload Relay, Full Load Amp Range: 1 - 5A, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.

NEMA Non-Reversing Freedom Series Starter Catalog#:AN19GN0A5E005 NEMA Non-Reversing Freedom Series Starter, With C440 EOLR Standard Feature set, SEL Reset, SEL Class (10A, 10, 20, 30), 120V/60 Hz or 110V/50 Hz coil

Also known as: 786685415345, AN19GN0A5E005

Specifications

Volts AC Control: 120
Family / Style: Freedom
Phase: 3
Type: Electronic Overload, NEMA, Starter, Open, Non-Reversing
Poles: 3
Amps: 45
Size: 2
Amps Range: 1 - 5
Volts AC Control: 120
Phase: 3
Poles: 3
Size: 2
Family / Style: Freedom
Type: Electronic Overload, NEMA, Starter, Open, Non-Reversing
Amps: 45
Amps Range: 1 - 5