22mm Assembled Pushbutton, Flush, Black, C22

Item #: 1232561
Cat #: C22-DR-S-K11
UPC:
Sign In or Register to view pricing and more.
22.5 mm, Non-Illuminated, Black, Plastic, Flush, Maintained, Compact Style Pushbutton, 600V Rated. NEMA Rating: 4X, 13. Includes: 1 Normally Open & 1 Normally Closed Contact. ***Maintained Pushbuttons are field selectable Momentary verses Maintained***

Overview

22.5 mm, Non-Illuminated, Black, Plastic, Flush, Maintained, Compact Style Pushbutton, 600V Rated. NEMA Rating: 4X, 13. Includes: 1 Normally Open & 1 Normally Closed Contact. ***Maintained Pushbuttons are field selectable Momentary verses Maintained***
Eaton’s C22 Compact Pushbuttons are a complete line of monoblock type pushbuttons with the contact blocks, mounting adapter, and operator all-in-one. The C22 pushbuttons offer the same look and feel as their modular counterpart, the M22. They also carry many of the same rugged ratings and options, such as laser etching, field convertibility, and LED technology. They also feature IP65 rear ratings when purchased with pigtail, M8/M12/flying lead.
Also known as: C22-DR-S-K11

Specifications

Type: Flush, Non-Illuminated, Maintained
Volts DC: 600
Color: Black
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: Flush, Non-Illuminated, Maintained
Color: Black
IP/NEMA Rating: NEMA 4X, NEMA 13
Volts DC: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)