22mm Joystick Operator, 2-Position, M22

Item #: 1232574

Cat #: M22M-WJ2V

UPC: 786685863689

to view pricing and more.
Documents & Guides
22.5 mm, Heavy-Duty Joystick Operator, 2-Position Vertical, Maintained Positions: None (All Momentary). Protection Rating: IP66

Overview

22.5 mm, Heavy-Duty Joystick Operator, 2-Position Vertical, Maintained Positions: None (All Momentary). Protection Rating: IP66

Eaton’s M22 and M30 pushbutton portfolio features a wide range of modular and ergonomically designed pilot devices. This includes traditional as well as flat contact blocks and indicating lights that save panel space and improve machine design.

Also known as: 786685863689, M22M-WJ2V

Specifications

IP/NEMA Rating: IP66
Family / Style: M22
Type: 2 Position, Vertical
Color: Black
IP/NEMA Rating: IP66
Type: 2 Position, Vertical
Family / Style: M22
Color: Black