2-F25T8 FL BB 120V EBHPF White

Item #: 123261
Cat #: P7115-60EB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
2-F25T8 FL BB 120V EBHPF White38-3/4 in Soft cloud acrylic fixture can be mounted either horizontally or vertically to provide just the right fit for your room. Clean, contemporary white finish with a standard electronic 120V NPF ballast. This fixture uses long-life electronic ballast for superior performance and reliability. We recommend using warm white bulbs to provide natural color lighting in the bath or powder room.

Overview

2-F25T8 FL BB 120V EBHPF White38-3/4 in Soft cloud acrylic fixture can be mounted either horizontally or vertically to provide just the right fit for your room. Clean, contemporary white finish with a standard electronic 120V NPF ballast. This fixture uses long-life electronic ballast for superior performance and reliability. We recommend using warm white bulbs to provide natural color lighting in the bath or powder room.
Also known as: P7115-60EB

Specifications

Diameter: 38 3/8 in
Wattage: 25
Color: White
Standards: California Proposition 65
Type: Bath/Wall Fixture
Base: Medium Bi-Pin (G13)
Diameter: 38 3/8 in
Color: White
Type: Bath/Wall Fixture
Wattage: 25
Standards: California Proposition 65
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)