IR Resolution: 320 x 240 pixels

Item #: 1232618

Cat #: 63908-0804

UPC: 845188014148

to view pricing and more.
Documents & Guides
IR Resolution: 320 x 240 pixels, Thermal Sensitivity: <0.11°F, Minimum Focus Distance: 1.6 ft., Wifi Enabled, Temperature Range: –4°F to 482°F, Accuracy: ±3.6°F

Overview

IR Resolution: 320 x 240 pixels, Thermal Sensitivity: <0.11°F, Minimum Focus Distance: 1.6 ft., Wifi Enabled, Temperature Range: –4°F to 482°F, Accuracy: ±3.6°F

The E8 with Wi-Fi features FLIR's unique MSX that adds key details from the onboard visible light camera to the entire infrared image in real time. The result: an all-in-one, undiluted thermal picture with visible light features that lets you instantly recognize where the problematic heat pattern is. MSX is real time so you can see its results immediately in the camera's LCD.

Also known as: 845188014148, 63908-0804

Specifications

No Specifications Available