90 Degree Bend Checker

Item #: 1232636

Cat #: 90BC

UPC: 783310077619

to view pricing and more.
Documents & Guides
90 Degree Bend Checker, Depth: 2 Inch, Height: 2-1/2 Inch, Length: 26 Inch, Material: Steel, Application: Use the Bend Check to Verify 90 Degree Bends and Measure Conduit, For Use with Workhorse™ All-In-One Bending & Threading Workstation

Overview

90 Degree Bend Checker, Depth: 2 Inch, Height: 2-1/2 Inch, Length: 26 Inch, Material: Steel, Application: Use the Bend Check to Verify 90 Degree Bends and Measure Conduit, For Use with Workhorse™ All-In-One Bending & Threading Workstation

Use the bend check to verify 90 degree bends and measure conduit.

For use with Workhorse™ All-In-One Bending & Threading Workstation

Also known as: 783310077619, 90BC

Specifications

Height: 2 1/2 in
Material: Steel
Length: 26 in
Type: Bend, Checker
Height: 2 1/2 in
Length: 26 in
Material: Steel
Type: Bend, Checker