Tool Bag, Multi Pocket, 21"

Item #: 1232654
Cat #: 0158-21
UPC: 783310064084
Sign In or Register to view pricing and more.
Documents & Guides
Tool Bag, Multi-Pocket, Length: 21 Inch, Height: 11 Inch, Width: 11 Inch, 28 Pockets, 1 Tape Measure Holder, 1 Electrical Tape Chain.

Overview

Tool Bag, Multi-Pocket, Length: 21 Inch, Height: 11 Inch, Width: 11 Inch, 28 Pockets, 1 Tape Measure Holder, 1 Electrical Tape Chain.
Poly & Nylon Ripstop Construction:  Makes for a durable, long lasting and lightweight bag Impact Resistant Waterproof Plastic Bottom:  Keeps tools and bag protected from the elements Green Interior:  High tool visibility High Visibility Reflective Piping:  Helps locate your tool bag in dark work spaces Removable Adjustable Reinforced Shoulder Strap:  Makes carrying your tools easier 28 Universal Double Stitched Pockets:  Heavy duty pockets for ultimate tool storage & organization Thermoformed Molded Safety Pocket:  Keep safety glasses and other small valuables safe ini the work environment Metal Hanger:  Holds tape for quick and easy access  See-Through Pocket:  Store tools for easy access
Also known as: 783310064084, 0158-21

Specifications

Width: 11 in
Length: 21 in
Height: 11 in
Type: Tool Bag
Width: 11 in
Height: 11 in
Length: 21 in
Type: Tool Bag

Customer Reviews

No reviews for this product
(0)