BUSS 170M6667 FUSE 1400A 690/700V 3FKE/

Item #: 1232723

Cat #: 170M6667

UPC: 051712265065

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M6667 FUSE 1400A 690/700V

Overview

BUS 170M6667 FUSE 1400A 690/700V
Also known as: 051712265065, 170M6667

Specifications

Amps: 1400
Size: 3
Interrupt Rating AC: 200 kA
Class: aR
Mounting: Flush End Contact
Volts AC Range: 690 - 700
Amps: 1400
Interrupt Rating AC: 200 kA
Mounting: Flush End Contact
Size: 3
Class: aR
Volts AC Range: 690 - 700