Servo Motor, 400VAC, 215mm Size, D Winding, 3000 RPM, 24VDC Brake

Item #: 1232739

Cat #: VPC-B2154D-QK14FS

UPC: 889508844084

to view pricing and more.
Documents & Guides
Servo Motor, VPC, Continous Duty, 400 Volt AC, 215 mm Bolt Circle, Frame Size, 4 (Four) Magnet Stacks, D Winding, 3000 RPM Rated Speed, 23 bit Single-Turn, 12 bit Multi-Turn, and 12 bit Secondary Channel SIL2 Pl(d) Safety Rated High Resolution Encoder, Keyless Shaft, Single SpeedTec Din Connector, 24 Volt DC Holding Brake *** Rockwell Automation Preferred Product ***

Overview

Servo Motor, VPC, Continous Duty, 400 Volt AC, 215 mm Bolt Circle, Frame Size, 4 (Four) Magnet Stacks, D Winding, 3000 RPM Rated Speed, 23 bit Single-Turn, 12 bit Multi-Turn, and 12 bit Secondary Channel SIL2 Pl(d) Safety Rated High Resolution Encoder, Keyless Shaft, Single SpeedTec Din Connector, 24 Volt DC Holding Brake *** Rockwell Automation Preferred Product ***

The Kinetix VPC servo motors are available with optimized performance ratings and features aligned to the Kinetix 5700 drive system for applications with high-torque and high-speed demands. With improved encoder offerings, 2090-Series single cable capability, and a field-replaceable fan, this motor provides a significant boost in functionality and power. Kinetix VPC servo motors employ cutting-edge interior permanent-magnet technology that enables increased maximum speeds, low-torque ripple, and IE4/IE5 energy efficiency to improve and extend machine performance while maintaining a competitive system cost.

Also known as: 889508844084, VPC-B2154D-QK14FS

Specifications

Volts DC: 24
Type: Servo Motor, Continuous Duty
Size: 215 mm
Volts AC: 400
RPM: 3000
Special Program: Rockwell Automation Preferred Product
Volts DC: 24
Size: 215 mm
RPM: 3000
Type: Servo Motor, Continuous Duty
Volts AC: 400
Special Program: Rockwell Automation Preferred Product