DeviceNet Flat Media System - KwikLink Heavy Duty, PVC, 24VDC 8A, 420m

Item #: 1232788

Cat #: 1485C-P1L420

UPC: 662468985307

to view pricing and more.
Documents & Guides
Trunk Cable For DeviceNet Flat Media System - KwikLink Heavy Duty, PVC, 24 Volt DC 8 Amp, 420 Meter

Overview

Trunk Cable For DeviceNet Flat Media System - KwikLink Heavy Duty, PVC, 24 Volt DC 8 Amp, 420 Meter
Also known as: 662468985307, 1485C-P1L420

Specifications

Volts DC: 24
Type: Trunk Cable
Amps: 8
Length: 420 m
Volts DC: 24
Amps: 8
Type: Trunk Cable
Length: 420 m