LED Trim, White/Black

Item #: 1232801

Cat #: 493BBS06

UPC: 080083512140

to view pricing and more.
Documents & Guides
6" Trim, LED, Wet Location, Color: White Trim with Black Baffle.

Overview

6" Trim, LED, Wet Location, Color: White Trim with Black Baffle.

6" Trim, LED, Wet Location, Color: White Trim with Black Baffle.

Also known as: 080083512140, 493BBS06

Specifications

Type: Damp Location, Trim
Color: Black, White
Diameter: 6 in
Light Technology: LED
Type: Damp Location, Trim
Diameter: 6 in
Color: Black, White
Light Technology: LED