SPD-SE-WYE-A50-480-4W+G

Item #: 1232827

Cat #: SE-050-3Y2X-A

UPC: 783669010213

Sign In or Register to view pricing and more.
Surgency Surge Protection, Service Entrance, Lead Wire Size 10, 3 Phase, Wye System, 50kA Surge Current, 480Y/277 V, Indicator LED, UL, CSA

Overview

Surgency Surge Protection, Service Entrance, Lead Wire Size 10, 3 Phase, Wye System, 50kA Surge Current, 480Y/277 V, Indicator LED, UL, CSA
Also known as: 783669010213, SE-050-3Y2X-A

Specifications

Poles: 3
Volts AC: 480, 277
Standards: California Proposition 65
Interrupt Rating AC: 50 kA
Poles: 3
Standards: California Proposition 65
Volts AC: 480, 277
Interrupt Rating AC: 50 kA