Surge Protection Device, 208Y/120 V, 3P WYE

Item #: 1232829

Cat #: RE-050-Y3WX-A

UPC: 783669010015

Sign In or Register to view pricing and more.
Surgency Surge Protection, Residential, Lead Wire Size 10, 3 Phase, Wye System, 50kA Surge Current, 208Y/120 V, Indicator LED, UL, CSA

Overview

Surgency Surge Protection, Residential, Lead Wire Size 10, 3 Phase, Wye System, 50kA Surge Current, 208Y/120 V, Indicator LED, UL, CSA
Also known as: 783669010015, RE-050-Y3WX-A

Features & Benefits

  • Whole house surge protection
  • Compact NEMA polycarbonate enclosure eaisly installed outdoors or indoors
  • Blue indicator LED for easy monitoring of surge protection status
  • 50 kA surge current strength withstands severe lightning strikes
  • Five year warranty

Specifications

Poles: 3
Volts AC: 120, 208
Standards: California Proposition 65
Interrupt Rating AC: 50 kA
Poles: 3
Standards: California Proposition 65
Volts AC: 120, 208
Interrupt Rating AC: 50 kA