Hand Seamer, 6"

Item #: 1232831
Cat #: 86556
UPC: 092644865565
Sign In or Register to view pricing and more.
Documents & Guides
Hand Seamer, Straight, Uses Compound Leverage Mechanism to Bend, Seam, and Flatten Sheet Metal, Jaw Size: 6 Inch, Length: 8-3/8 Inch, Nickel Chrome Plated, Folds 22 Gauge CRSM and 24 Gauge SSSM.

Overview

Hand Seamer, Straight, Uses Compound Leverage Mechanism to Bend, Seam, and Flatten Sheet Metal, Jaw Size: 6 Inch, Length: 8-3/8 Inch, Nickel Chrome Plated, Folds 22 Gauge CRSM and 24 Gauge SSSM.
Also known as: 092644865565, 86556

Specifications

Color: Blue
Length: 6 in
Standards: California Proposition 65
Color: Blue
Standards: California Proposition 65
Length: 6 in

Customer Reviews

No reviews for this product
(0)