200 Amp Elevator Disconnect Switch

Item #: 1232864

Cat #: LPS2T20R1KGBF3

UPC: 079458793369

Sign In or Register to view pricing and more.
Documents & Guides
Elevator Disconnect, Fused, 200 AMP, 3-Pole, 208V Includes: 120V Fire Safety Interface Relay, Mechanical Interlock with 2NO & 2NC Contacts, Bypass Fire Alarm, NEMA 1, Enclosure Dims: H: 30", W: 20", D: 9"

Overview

Elevator Disconnect, Fused, 200 AMP, 3-Pole, 208V Includes: 120V Fire Safety Interface Relay, Mechanical Interlock with 2NO & 2NC Contacts, Bypass Fire Alarm, NEMA 1, Enclosure Dims: H: 30", W: 20", D: 9"

The Littelfuse® POWR-Switch provides a simple and economical solution for applications that require selective coordination and shunt trip capabilities. Utilizes Class J time-delay fuses that are easily coordinated with other system overcurrent devices. The shunt trip capability allows the POWR-Switch to meet the ANSI/ASME standard that requires power to be automatically disconnected before water is turned on by the fire safety system. 

Also known as: 079458793369, LPS2T20R1KGBF3

Specifications

Amps: 200
Poles: 3
Volts AC: 480
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC Control: 208
Amps: 200
Volts AC: 480
IP/NEMA Rating: NEMA 1
Poles: 3
Mounting: Surface
Volts AC Control: 208