M12 Cordless Tool Kit

Item #: 1232903

Cat #: 2499-24

UPC: 045242272273

to view pricing and more.
Documents & Guides
M12 Kit, Cordless Tool Kit, Includes: Screwdriver (2401-20), Hackzall (2420-20), Pipe Cutter (2471-20), and Work Light (49-24-0145), 30 Minute Charger (48-59-2401), (2) M12 Lithium Batteries, (2) Hackzall Blades & Contractor Bag

Overview

M12 Kit, Cordless Tool Kit, Includes: Screwdriver (2401-20), Hackzall (2420-20), Pipe Cutter (2471-20), and Work Light (49-24-0145), 30 Minute Charger (48-59-2401), (2) M12 Lithium Batteries, (2) Hackzall Blades & Contractor Bag

The 2499 - 24 M12™ cordless 4-tool Combo kit includes the M12™ 3/8 in. drill/driver (2410-20), M12™ copper tubing cutter (2471-20), M12™ HACKZALL® RECON saw (2420-20), and M12™ work light (49-24-0145). The innovative M12™ cordless system is designed to deliver the power and torque required for professional applications, in a size that reaches the tightest and toughest places. Powered by RED LITHIUM™, the M12™ cordless lithium-ion system offers unmatched power, speed, and tool belt portability.

Also known as: 045242272273, 2499-24

Features & Benefits

  • M12™ 3/8 in. drill driver delivers 250 in-lbs of torque in a compact light weight design
  • At only 11 in. and 2.6 lbs, the HACKZALL® M12™ cordless lithium-ion RECON saw features a compact and light weight design for superior control and versatility in tight spaces.
  • M12™ copper tubing cutter automatically adjusts to cut 3/8 in. to 1 in. copper tube with only 1-1/2 in. clearance in as little as 3 seconds and up to 200 cuts in one charge
  • M12™ Work light features a 90-degree rotating head and an integrated magnet for hands-free use in a compact package

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12