This product has been discontinued.

M18 FUEL™ 1" SDS Plus D-Handle Rotary Hammer (Tool Only)
Item #: 1232906
Cat #: 2713-20
UPC: 045242469918
to view pricing and more.
Documents & Guides
M18 FUEL™ 1" SDS Plus D-Handle Rotary Hammer, RPM: 0 - 1,500, BPM: 0 - 4,400, Weight: 7.65 lbs, ***Bare Tool Only, Battery & Charger Sold Separately***
Overview
M18 FUEL™ 1" SDS Plus D-Handle Rotary Hammer, RPM: 0 - 1,500, BPM: 0 - 4,400, Weight: 7.65 lbs, ***Bare Tool Only, Battery & Charger Sold Separately***
Powered by FUEL™ technology, the M18 FUEL™ 1 in. SDS plus D-handle rotary hammer delivers faster than corded speed, corded durability and all day work on one charge. The Milwaukee POWERSTATE brushless motor provides 2.1 ft. lbs of impact energy, 0-1, 500 RPM and 0-4,400 BPM. The Milwaukee REDLITHIUM XC 5.0 battery packs (not included) provide all day work on one charge, 20% more power and 2X more recharges than standard lithium-ion batteries. REDLINK PLUS intelligence integrates full-circle communication between tool, battery and charger to protect from overloading, overheating and over-discharging.
Also known as: 045242469918, 2713-20
Features & Benefits
- FUEL™ technology: delivers faster than corded speed, corded durability, and all day work on one charge.
- POWERSTATE™ brushless motor: provides 2.1 ft-lbs of impact energy, 0-1, 500 RPM and 0-4,400 BPM.
- REDLITHIUM™ XC 5.0 battery packs: provide all day work on one charge, 20% more power and 2X more recharges than standard lithium-ion batteries.
- REDLINK Plus™ intelligence: integrates full-circle communication between the tool, battery and charger to protect from overloading, overheating and over-discharging.
- In-line ergonomics provide extended reach for overhead and downward drilling applications
- Drilling mode 3-mode: rotary hammer, hammer only, rotation only
- Thin wall core bit capacity 2-1/2 in.
- Solid bit capacity 1 in.
- Blow energy 2.1 ft-lbs
Specifications
| Color: | Red |
| Volts DC: | 18 |
| Type: | Rotary Hammer |
| Color: | Red |
| Type: | Rotary Hammer |
| Volts DC: | 18 |