1/2" Drill/Driver

Item #: 1232907

Cat #: 2705-22

UPC: 045242363766

to view pricing and more.
Documents & Guides
M18 FUEL™ 1/2" Drill/Driver with ONE-KEY™ Kit

Overview

M18 FUEL™ 1/2" Drill/Driver with ONE-KEY™ Kit

The M18 FUEL™ drill/driver features a POWERSTATE™ brushless motor that delivers 1,200 in-lbs of peak torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 7.20 in. in length, it is the most compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK Plus™ intelligence ensures maximum performance and protection from overload, overheating and over-discharge. REDLITHIUM battery packs deliver more work per charge and more work over the life of the pack than the competitors. ONE-KEY™ enabled, this is the industry’s first drill/driver that wirelessly connects to a smart phone to provide unlimited customization and control of the tool’s performance. The ONE-KEY™ mobile app features predetermined set-ups for specific fasteners and materials, or provides complete control over output speed and power to customize the tool for the specific application at hand. Once the desired output performance is reached, the custom profile is then saved to the memory of the tool and the connection to the smart phone is no longer necessary. The tool’s memory supports up to 4 custom profiles that can be easily accessed with the touch of a button on the tool. Your custom profiles are also saved in the cloud so that they can be accessed at any time.

Also known as: 045242363766, 2705-22

Specifications

Volts DC: 18
Type: Kit, Lithium Battery, Drill Driver, Charger
Volts DC: 18
Type: Kit, Lithium Battery, Drill Driver, Charger