M12™ Cordless No-Hub Driver (Tool Only)

Item #: 1232908

Cat #: 2455-20

UPC: 045242216383

to view pricing and more.
Documents & Guides
No-Hub Driver, M12, Cordless, RPM: 0 - 250/0 - 750, Torque: 60 in-lbs & 80 in-lbs, Voltage: 12V, Chuck: 1/4" Hex, Weight: 2.35 lbs ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

No-Hub Driver, M12, Cordless, RPM: 0 - 250/0 - 750, Torque: 60 in-lbs & 80 in-lbs, Voltage: 12V, Chuck: 1/4" Hex, Weight: 2.35 lbs ***Bare Tool Only, Battery & Charger Sold Separately***

The first no-hub driver in the industry lets you accurately fasten up to 300 steel clamps on a single charge. The revolutionary M12™ cordless lithium-ion no-hub driver lets you quickly install no-hub couplings with accuracy and repeatability. Powered by the M12 REDLITHIUM™ battery pack (sold separately), it fastens up to 300 steel clamps on a single charge, and is proven to be accurate for up to 25,000 clamps before re-calibration is needed. It features torque settings for 60 in-lbs and 80 in-lbs, and LED indicators for when torque limit is reached and recalibration is required. Weighing just 2.75 lbs, this subcompact cordless tool is designed for user comfort and reduced user fatigue. Use it in 0 to 750 RPM drill mode for general drilling and fastening applications.

Also known as: 045242216383, 2455-20, Rattle gun, rack drill

Features & Benefits

  • Powerful 12 Volt motor: delivers 60 in-lbs and 80 in-lbs of torque for fast installation
  • Auto shut-off with LED indicator: alerts users when torque limit has been achieved
  • LED calibration indicator: alerts users when calibration is needed
  • 0 to 750 RPM drill mode: provides increased utility for general drilling and fastening
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • On-board fuel gauge: helps you monitor the charge precisely for less downtime on the job
  • Built-in LED light: illuminates work surfaces in dark locations

Specifications

Volts DC: 12
Volts DC: 12