Bronze Ground Clamp

Item #: 1232925

Cat #: GPC2-2D-L

UPC: 074983669301

to view pricing and more.
Bronze grounding clamp, Direct burial, #10 SOL - #2 STR AWG conductor size range, 1 1/4" - 2" (31.8mm - 50.8mm) iron pipe size, 2.22" (56.4mm) pipe clamp screw length.

Overview

Bronze grounding clamp, Direct burial, #10 SOL - #2 STR AWG conductor size range, 1 1/4" - 2" (31.8mm - 50.8mm) iron pipe size, 2.22" (56.4mm) pipe clamp screw length.

Bronze grounding clamp, Direct burial, #10 SOL - #2 STR AWG conductor size range, 1 1/4" - 2" (31.8mm - 50.8mm) iron pipe size, 2.22" (56.4mm) pipe clamp screw length

Also known as: 074983669301, GPC2-2D-L

Specifications

Diameter: 1 1/2 in, 1 1/4 in, 2 in
Material: Bronze
Allowable Gauge Range: 10 - 2
Diameter: 1 1/2 in, 1 1/4 in, 2 in
Allowable Gauge Range: 10 - 2
Material: Bronze