Alternating Relay, SPDT, 120V AC

Item #: 1232980

Cat #: TDR-24/240V-AA8-X

UPC: 741660069265

to view pricing and more.
Documents & Guides
8 Pin, Alternating Relay. 600V Rated, 10 Amp, SPDT. Supply Voltage: 24VAC/VDC to 240VAC/VDC. LED Status Indicator. Provides shared run time for two motors.

Overview

8 Pin, Alternating Relay. 600V Rated, 10 Amp, SPDT. Supply Voltage: 24VAC/VDC to 240VAC/VDC. LED Status Indicator. Provides shared run time for two motors.
Also known as: 741660069265, TDR-24/240V-AA8-X

Specifications

Volts AC Control: 120
Type: Alternating Relay, SPDT
Amps: 10
Mounting: Socket
Poles: 1
Base: 8-Pin
Volts AC Control: 120
Amps: 10
Poles: 1
Type: Alternating Relay, SPDT
Mounting: Socket
Base: 8-Pin