0.95W T.25 Mini Incandescent Lamp

Item #: 1232981

Cat #: S7824

UPC: 045923078248

to view pricing and more.
0.95 Watt miniature; T3 1/4; 5000 Average rated hours; Miniature Bayonet Base; 6.3 Volt

Overview

0.95 Watt miniature; T3 1/4; 5000 Average rated hours; Miniature Bayonet Base; 6.3 Volt
Also known as: 045923078248, S7824

Specifications

Color Rendering Index (CRI): 100
Shape: T3-1/4 (Tubular)
Color Temperature: 2700 (Warm White)
Base: Bayonet (BA9s)
Wattage: 0.950
Volts AC: 6.300
Light Technology: Incandescent
Dimmable: No
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Wattage: 0.950
Light Technology: Incandescent
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Volts AC: 6.300
Dimmable: No