1" x 3" Wire Duct, White

Item #: 1233004
Cat #: TYD1X3WPW6
UPC: 786210090290
Sign In or Register to view pricing and more.
Documents & Guides
Wide Slot Wire Duct. W x D x L: 1" x 3" x 6'. Color: White. Material: PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT ***Item does not include Cover***

Overview

Wide Slot Wire Duct. W x D x L: 1" x 3" x 6'. Color: White. Material: PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT ***Item does not include Cover***
Wide fingers and slots increase rigidity and enable insertion of bundles.
Also known as: 786210090290, TYD1X3WPW6

Specifications

Width: 1 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 1 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in

Customer Reviews

No reviews for this product
(0)