
1-1/2" x 1-1/2" Wire Duct, White
Item #: 1233006
Cat #: TYD15X15WPW6
UPC: 786210090351
to view pricing and more.
Documents & Guides
Wide Slot Wire Duct. W x D x L: 1.5" x 1.5" x 6'. Color: White. Material: PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT ***Item does not include Cover***
Overview
Wide Slot Wire Duct. W x D x L: 1.5" x 1.5" x 6'. Color: White. Material: PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT ***Item does not include Cover***
Wide fingers and slots increase rigidity and enable insertion of bundles.
Also known as: 786210090351, TYD15X15WPW6
Specifications
| Height: | 1 1/2 in |
| Width: | 1 1/2 in |
| Color: | White |
| Material: | PVC |
| Length: | 6 ft |
| Height: | 1 1/2 in |
| Color: | White |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Material: | PVC |