3/4" x 1-1/2" Wire Duct, White

Item #: 1233014

Cat #: TYD75X15NPW6

UPC: 786210092263

Sign In or Register to view pricing and more.
Documents & Guides
Narrow Slot Wire Duct. W x D x L: 3/4" x 15" x 6'. Color: White. Material: PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT ***Item does not include Cover***

Overview

Narrow Slot Wire Duct. W x D x L: 3/4" x 15" x 6'. Color: White. Material: PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT ***Item does not include Cover***

Smaller, higher number of fingers for more concise harnessing. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion.

Also known as: 786210092263, TYD75X15NPW6

Specifications

Width: 3/4 in
Height: 1 1/2 in
Color: White
Material: PVC
Length: 6 ft
Width: 3/4 in
Color: White
Length: 6 ft
Height: 1 1/2 in
Material: PVC