208/240V, 7.5 Hp, Line Reactor

Item #: 1233021

Cat #: KDRB23LDR

UPC:

to view pricing and more.
Line Reactor. 208/240V AC, 7.5 Hp, 24.2 Amp, 3-Phase, KDR Series, Low-Z, Open Type, Din Rail Mount. H x W x D: 5.38" x 6.0" x 4.0".

Overview

Line Reactor. 208/240V AC, 7.5 Hp, 24.2 Amp, 3-Phase, KDR Series, Low-Z, Open Type, Din Rail Mount. H x W x D: 5.38" x 6.0" x 4.0".

The KDR Line Reactor offers impedance against the flow of harmonics and other high frequencies that can cause tripping and equipment failure. Drives and other sensitive devices are protected by the KDR from electrical distortion on the line including harmonics.

Also known as: KDRB23LDR

Specifications

Phase: 3
Volts AC: 240, 208
Horsepower: 7.500
Phase: 3
Horsepower: 7.500
Volts AC: 240, 208