208/240V, 1 Hp, Line Reactor

Item #: 1233025

Cat #: KDRA25LDR

UPC:

to view pricing and more.
Line Reactor. 208/240V AC, 1 Hp, 4.6 Amp, 3-Phase, KDR Series, Low-Z, Open Type, Din Rail Mount. H x W x D: 4.0" x 4.18" x 3.75".

Overview

Line Reactor. 208/240V AC, 1 Hp, 4.6 Amp, 3-Phase, KDR Series, Low-Z, Open Type, Din Rail Mount. H x W x D: 4.0" x 4.18" x 3.75".

The KDR Line Reactor offers impedance against the flow of harmonics and other high frequencies that can cause tripping and equipment failure. Drives and other sensitive devices are protected by the KDR from electrical distortion on the line including harmonics.

Also known as: KDRA25LDR

Specifications

Horsepower: 1
Phase: 3
Volts AC: 240, 208
Amps: 4.600
Horsepower: 1
Volts AC: 240, 208
Phase: 3
Amps: 4.600