Marker Sleeve, 0.187" x 1.9"

Item #: 1233042
Cat #: 553-50011
UPC: 089306254218
Sign In or Register to view pricing and more.
ShrinkTrak Labels, 1-Sided, 1-Slit, .187" (4.74mm), PO-X, White, 500/box

Overview

ShrinkTrak Labels, 1-Sided, 1-Slit, .187" (4.74mm), PO-X, White, 500/box
HellermannTyton's ShrinkTrak heat shrinkable markers make it easy to mark wire, cable and other components. The military approved heat shrink tubing is flattened and assembled in a ladder style carrier system for easy printing using a thermal transfer printer. The ladder system creates a kit of markers that can be sorted, removed and applied in any order thus saving time, labor and speeding production.
Also known as: 089306254218, 553-50011

Specifications

Length: 1.9 in
Type: Marker Sleeve, Heat Shrink
Width: 0.187 in
Material: Polyolefin
Color: White
Length: 1.9 in
Width: 0.187 in
Color: White
Type: Marker Sleeve, Heat Shrink
Material: Polyolefin

Customer Reviews

No reviews for this product
(0)