Cable Tie, 30lb, 6", Green, 1000PK

Item #: 1233045

Cat #: T30R5M4

UPC: 089306076537

to view pricing and more.
Documents & Guides
Cable Tie, 6 Inch Long, UL Rated, 30 Pound Tensile Strength, PA66, Green, 1000/pkg

Overview

Cable Tie, 6 Inch Long, UL Rated, 30 Pound Tensile Strength, PA66, Green, 1000/pkg

T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306076537, T30R5M4

Features & Benefits

  • Easy application either manually or with a tensioning tool
  • Inside serration for a strong grip onto bundles
  • Made from 100% high-quality plastic to ensure efficient recycling
  • Engineered and manufactured for maximum performance and quality
  • Bent tail allows for simpler insertion

Specifications

Color: Green
Size: Standard
Width: 0.100 in
Weight Capacity: 30 lbs
Material: Nylon
Length: 5.800 in
Diameter: 1.400 in
Color: Green
Width: 0.100 in
Material: Nylon
Diameter: 1.400 in
Size: Standard
Weight Capacity: 30 lbs
Length: 5.800 in