
Thin Wall Heat Shrink, 4', 3/32", 2.4/1.2, Black
Item #: 1233063
Cat #: 309-65110
UPC: 089306361978
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink Tubing, 4' Long Stick, 2:1 Shrink Ratio, 3/32", 2.4/1.2 Dia, PO, Black
Overview
Heat Shrink Tubing, 4' Long Stick, 2:1 Shrink Ratio, 3/32", 2.4/1.2 Dia, PO, Black
TFN21 is a highly flexible thin wall heat shrink tubing with a 2 to 1 shrink ratio and excellent flame retardant properties. In addition to providing insulation and abrasion protection for wires and cables, the polyolefin material also offers resistance to oils, solvents and chemicals. Available in mini reels, bulk reels and sticks, for small to large volume applications.
Also known as: 089306361978, 309-65110
Specifications
| Material: | Polyolefin |
| Diameter: | 3/32 in |
| Color: | Black |
| Length: | 4 ft |
| Volts AC: | 600 |
| Material: | Polyolefin |
| Color: | Black |
| Volts AC: | 600 |
| Diameter: | 3/32 in |
| Length: | 4 ft |