Solar Tie, 15.35"/45lb, Black

Item #: 1233070

Cat #: 111-01562

UPC: 089306356936

to view pricing and more.
Documents & Guides
Solar Tie, 15.35" Long, 45lb Tensile Strength, PA12, Black

Overview

Solar Tie, 15.35" Long, 45lb Tensile Strength, PA12, Black

This inside serrated cable tie is manufactured from PA12, which provides excellent UV, chemical and moisture resistance to allow for a longer lifespan in outdoor use. PA12 material absorbs slightly less moisture than PA11, yet is equally resistant to metal oxides. HellermannTyton T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail allows quick and simple installation by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306356936, 111-01562, Solar Tie

Specifications

Width: 0.180 in
Weight Capacity: 45 lbs
Color: Black
Material: Nylon
Length: 15.350 in
Width: 0.180 in
Color: Black
Length: 15.350 in
Weight Capacity: 45 lbs
Material: Nylon