This product has been discontinued.
![Slide Dimmer, Narrow Fin, 800W, Renoir, Ivory Slide Dimmer, Narrow Fin, 800W, Renoir, Ivory](https://rexel-cdn.com/products/4.jpg?i=62EC3C87-852B-4F17-92E0-DCB51B7EC3DF&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, Narrow Fin, 800W, Renoir, IvoryRenoir Slide Dimmer, 800W, 120V, Single-Pole, Incandescent, Electro-Mechanical, Preset, Narrow Fin, Decora Style, Color: Ivory.
Overview
Slide Dimmer, Narrow Fin, 800W, Renoir, IvoryRenoir Slide Dimmer, 800W, 120V, Single-Pole, Incandescent, Electro-Mechanical, Preset, Narrow Fin, Decora Style, Color: Ivory.
Leviton Renoir rugged, full-range Architectural Specification Grade dimmers are designed for high-power loads (800W, 1000W, 1500W and 2000W) in a wide variety of commercial applications. Renoir is a preset Decora-style slide dimmer. These devices feature classic architectural fin design with screwless Snap-On covers and they are available for incandescent, magnetic low-voltage and fluorescent lighting control. An excellent energy-saving solution for large living areas with groups of recessed incandescent lighting fixtures. Ideal for Chandeliers and Track Lighting.
Also known as: 80800-I
Specifications
Type: | Slide, Electro-Mechanical, Preset, Single-Pole |
Volts AC: | 120 |
Wattage: | 800 |
Color: | Ivory |
Dimmable: | Yes |
Light Technology: | Halogen |
Type: | Slide, Electro-Mechanical, Preset, Single-Pole |
Wattage: | 800 |
Dimmable: | Yes |
Volts AC: | 120 |
Color: | Ivory |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)