6.5W A19 LED Lamp, 27K

Item #: 1233161

Cat #: LED6.5A19/DIM/O/827/RP

UPC: 046135749681

to view pricing and more.
LED Lamp, 6.5 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 2700K, Lamp Finish: Frosted, Dimmable, Standard Pack Qty: 12

Overview

LED Lamp, 6.5 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 2700K, Lamp Finish: Frosted, Dimmable, Standard Pack Qty: 12
Also known as: 046135749681, LED6.5A19/DIM/O/827/RP

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 800
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Wattage: 6.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Wattage: 6.500
Dimmable: Yes
Color Rendering Index (CRI): 82
Lumens: 800
Color Temperature: 2700 (Warm White)
Light Technology: LED