11W A21 LED Lamp, 27K

Item #: 1233165

Cat #: LED11A21/F/827/10YV/RP

UPC: 046135749629

to view pricing and more.
Documents & Guides
LED Lamp, 11 Watt, 120 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 1500, CRI: 80, Color Temperature: 2700K, Lamp Finish: Frosted, Standard Pack Qty: 4 *Sylvania Part # 74962*

Overview

LED Lamp, 11 Watt, 120 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 1500, CRI: 80, Color Temperature: 2700K, Lamp Finish: Frosted, Standard Pack Qty: 4 *Sylvania Part # 74962*
Also known as: 046135749629, LED11A21/F/827/10YV/RP

Specifications

Base: Medium Screw (E26)
Lumens: 1500
Volts AC: 120
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Wattage: 11
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Lumens: 1500
Shape: A21 (Arbitrary)
Wattage: 11
Light Technology: LED