11W A21 LED Lamp, 27K

Item #: 1233168

Cat #: LED11A21/DIM/O/827/RP

UPC: 046135749766

to view pricing and more.
LED Lamp, 11 Watt, 120 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 1500, CRI: 82, Color Temperature: 2700K, Lamp Finish: Frosted, Dimmable, Standard Pack Qty: 4 *Sylvania Part # 74976*

Overview

LED Lamp, 11 Watt, 120 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 1500, CRI: 82, Color Temperature: 2700K, Lamp Finish: Frosted, Dimmable, Standard Pack Qty: 4 *Sylvania Part # 74976*
Also known as: 046135749766, LED11A21/DIM/O/827/RP

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1500
Volts AC: 120
Color: Frosted
Shape: A21 (Arbitrary)
Wattage: 11
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 1500
Color: Frosted
Wattage: 11
Light Technology: LED
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: A21 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes