MCB 1077 1P C 40A ACDC

Item #: 1233182

Cat #: 2480200000

UPC: 050118489792

to view pricing and more.
Documents & Guides
No Documents Available
MCB 1077 1P C 40A ACDC

Overview

MCB 1077 1P C 40A ACDC
Also known as: 050118489792, 2480200000

Specifications

Volts DC: 60
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 40
Type: Trip Curve C
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Volts DC: 60
Mounting: DIN Rail
Amps: 40
Interrupt Rating DC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA