8' LED Strip Fixture, 50K, Dimmable

Item #: 1233220

Cat #: TCPGPR8UZDA850K

UPC: 762148074670

Sign In or Register to view pricing and more.
Documents & Guides
8 Ft. LED Strip Fixture, 65 Watt, 120-277V, 80+ CRI, 8500 Lumens, Color Temperature: 5000K, 0-10V Dimming

Overview

8 Ft. LED Strip Fixture, 65 Watt, 120-277V, 80+ CRI, 8500 Lumens, Color Temperature: 5000K, 0-10V Dimming

TCP’s LED General Purpose Strip Retrofit Kits are designed to easily replace the fluorescent lamps and ballast in an existing fluorescent strip fixture with an integrated LED lighting solution. The universal design fits most 4.25" and 5.25" wide T8/T12 fluorescent strips.

Also known as: 762148074670, TCPGPR8UZDA850K

Specifications

Lumens: 8500
Color Temperature: 5000 (Bright White)
Wattage: 65
Length: 8 ft, 96 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Lumens: 8500
Wattage: 65
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Length: 8 ft, 96 in
Light Technology: LED