Motor, ODP, 10HP, 7.5kW, 25.4/12.7A, 1768RPM, 215T, 230/460VAC

Item #: 1233366

Cat #: GT0019A

UPC: 722856060259

to view pricing and more.
Documents & Guides
Motor, ODP, 10 Horse Power, 7.5 kW, 25.4/12.7 Amp, 1768 RPM, 215T Frame, 230/460 Volt AC, Rolled Steel

Overview

Motor, ODP, 10 Horse Power, 7.5 kW, 25.4/12.7 Amp, 1768 RPM, 215T Frame, 230/460 Volt AC, Rolled Steel
Also known as: 722856060259, GT0019A

Specifications

Phase: 3
Horsepower: 10
Volts AC: 230, 460
Type: General Purpose
Wattage: 7.500 kW
Size: 215T Frame
Material: Rolled Steel
RPM: 1768
Amps Range: 12.700 - 25.400
Phase: 3
Volts AC: 230, 460
Wattage: 7.500 kW
Material: Rolled Steel
Amps Range: 12.700 - 25.400
Horsepower: 10
Type: General Purpose
Size: 215T Frame
RPM: 1768