Motor, TEFC, 10HP, 7.5kW, 25/12.5A, 1762RPM, 215T, 208-230/460VAC

Item #: 1233421

Cat #: GT1019A

UPC: 722856066909

to view pricing and more.
Motor, TEFC, 10 Horse Power, 7.5 kW, 25/12.5 Amp, 1762 RPM, 251T Frame, 230/460 Volt AC, Iron frame

Overview

Motor, TEFC, 10 Horse Power, 7.5 kW, 25/12.5 Amp, 1762 RPM, 251T Frame, 230/460 Volt AC, Iron frame
Also known as: 722856066909, GT1019A

Specifications

Phase: 3
Horsepower: 10
Wattage: 7.500 kW
Type: Direct Drive
Size: 215T Frame
RPM: 1762
Amps Range: 12.500 - 25
Phase: 3
Wattage: 7.500 kW
Size: 215T Frame
Amps Range: 12.500 - 25
Horsepower: 10
Type: Direct Drive
RPM: 1762