
Motor, TEFC, 20HP, 14.9kW, 53-48.5/24.2A, 1768RPM, 256T, 230/460VAC
Item #: 1233431
Cat #: GT1025A
UPC: 722856067319
to view pricing and more.
Documents & Guides
Motor, TEFC, 20 Horse Power, 14.9 kW, 53.0 - 48.5/24.2 Amp, 1768 RPM, 256T Frame, 230/460 Volt AC, Iron frame
Overview
Motor, TEFC, 20 Horse Power, 14.9 kW, 53.0 - 48.5/24.2 Amp, 1768 RPM, 256T Frame, 230/460 Volt AC, Iron frame
Also known as: 722856067319, GT1025A
Specifications
| Phase: | 3 |
| Volts AC: | 230, 460 |
| Horsepower: | 20 |
| Size: | 256T Frame |
| Type: | Direct Drive |
| Wattage: | 14.900 kW |
| RPM: | 1768 |
| Amps Range: | 24.200 - 48.500 - 53 |
| Phase: | 3 |
| Horsepower: | 20 |
| Type: | Direct Drive |
| RPM: | 1768 |
| Volts AC: | 230, 460 |
| Size: | 256T Frame |
| Wattage: | 14.900 kW |
| Amps Range: | 24.200 - 48.500 - 53 |