FLOOD PAR20 75W MAX WHITE

Item #: 123348
Cat #: LF20W
UPC: 019813102481
Sign In or Register to view pricing and more.
Documents & Guides
LANDSCAPE FLOOD PAR20 75W MAX WHITE

Overview

LANDSCAPE FLOOD PAR20 75W MAX WHITE
Also known as: 019813102481, LF20W

Specifications

Wattage: 75
Volts AC: 120
Color: Black, White
Wattage: 75
Color: Black, White
Volts AC: 120

Customer Reviews

No reviews for this product
(0)