Overview
5 1800 TENV 184TC 3/60/230/460
Also known as: 722856132451, Y543A
Specifications
Phase: | 3 |
Volts AC Range: | 230 |
Horsepower: | 5 |
Poles: | 4 |
Mounting: | Horizontal, Foot |
Material: | Aluminum |
Family / Style: | Black Max |
Size: | 184TC |
RPM: | 1760 |
Amps Range: | 6.700 - 13.400 |
Phase: | 3 |
Horsepower: | 5 |
Mounting: | Horizontal, Foot |
Family / Style: | Black Max |
RPM: | 1760 |
Volts AC Range: | 230 |
Poles: | 4 |
Material: | Aluminum |
Size: | 184TC |
Amps Range: | 6.700 - 13.400 |
Customer Reviews
No reviews for this product
(0)