LED High Bay, 111 Watt, 13150 Lumen, 5000K, 120-277V

Item #: 1234555

Cat #: IBLLPL7CGWNBU

UPC: 781381116275

to view pricing and more.
LED Luminaire High Bay, 111 Watt, 13150 Lumen, 5000K, 70 CRI, 120-277 Volt, Quick Mount Pendant, Clear Glass Lens, Wide Distribution, NEC/CEC: Marine outside type (salt water) for USA Only, Wet Locations, Type 3R/4/4X, IP66/67

Overview

LED Luminaire High Bay, 111 Watt, 13150 Lumen, 5000K, 70 CRI, 120-277 Volt, Quick Mount Pendant, Clear Glass Lens, Wide Distribution, NEC/CEC: Marine outside type (salt water) for USA Only, Wet Locations, Type 3R/4/4X, IP66/67

Powerful, efficient weatherproof lighting for applications such as: warehouses, waste water treatment facilities, production facilities, processing plants, storage areas.

Also known as: 781381116275, IBLLPL7CGWNBU

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 111
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 111
Dimmable: No