2G WNKL.IV.DPLX./BLOCK

Item #: 123457

Cat #: 99672

UPC: 095327996723

to view pricing and more.
Documents & Guides
Wallplate, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Duplex Receptacle, (1) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03In, Color: Wrinkle Ivory

Overview

Wallplate, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Duplex Receptacle, (1) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03In, Color: Wrinkle Ivory
Also known as: 095327996723, 99672

Specifications

Type: Combination Plate, GFCI, Duplex, Decorator
Gangs: 2
Mounting: Device
Size: Standard
Material: Steel
Type: Combination Plate, GFCI, Duplex, Decorator
Mounting: Device
Material: Steel
Gangs: 2
Size: Standard