Tray Cable Connector, 3/4", 0.51 - 0.76", Brass

Item #: 1234660

Cat #: 424BT03

UPC:

to view pricing and more.
Documents & Guides
Tray Cable Connector, 3/4 Inch NPT, 0.51 - 0.76 Inch, Brass/Nickel Plated

Overview

Tray Cable Connector, 3/4 Inch NPT, 0.51 - 0.76 Inch, Brass/Nickel Plated
Also known as: 424BT03

Specifications

Diameter: 3/4 in
Material: Brass
Diameter Range: 0.510 - 0.760 in
Diameter: 3/4 in
Diameter Range: 0.510 - 0.760 in
Material: Brass