4CTA/LED/AMB/22K/120V

Item #: 1234748

Cat #: S9586

UPC: 045923095863

to view pricing and more.
Documents & Guides
4CTA/LED/AMB/22K/120V

Overview

4CTA/LED/AMB/22K/120V
Also known as: 045923095863, S9586

Specifications

Color: Amber, Clear
Volts AC: 120
Color Temperature: 2200 (Warm White)
Shape: CA11 (Candle Angular)
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color: Amber, Clear
Color Temperature: 2200 (Warm White)
Wattage: 4.500
Dimmable: Yes
Volts AC: 120
Shape: CA11 (Candle Angular)
Light Technology: LED
Base: Candelabra Screw (E12)