8 AWG THHN/THWN-2 Stranded Copper, Green, 5000'
Item #:
123483
Cat #:
THHN8STRGRN5000RL
UPC:
980100231446
Sign In or Register to view pricing and more.
Documents & Guides
8 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 5000 ft. Reel.
Overview
8 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 5000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 980100231446, THHN8STRGRN5000RL
Specifications
Color: | Green |
Jacket: | PVC |
Material: | Copper |
Length: | 5000 ft |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 8 |
Stranding: | Stranded |
Package Type: | Reel |
Color: | Green |
Material: | Copper |
Volts AC: | 600 |
Gauge: | 8 |
Package Type: | Reel |
Jacket: | PVC |
Length: | 5000 ft |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)