MOLDED CASE CIRCUIT BREAKER 347V 20A

Item #: 1234834

Cat #: BDA160201

UPC: 606481151011

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 347V 20A
Also known as: 606481151011, BDA160201

Specifications

Mounting: Panel
Volts AC: 277, 480Y
Volts DC: 125
Amps: 20
Poles: 1
Standards: California Proposition 65
Interrupt Rating DC: 14 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 125
Poles: 1
Interrupt Rating DC: 14 kA
Volts AC: 277, 480Y
Amps: 20
Standards: California Proposition 65
Interrupt Rating AC: 18 kA