NEMA Advantage Full Voltage Non-reversing Starter, 270A, 120VAC Coil

Item #: 1235075

Cat #: W+200M5CFC

UPC: 786685524214

to view pricing and more.
Documents & Guides
NEMA Advantage Full Voltage Non-reversing Starter, Size 5, 270-amp, 3-pole, 120vac/ 60 Hz Coil

Overview

NEMA Advantage Full Voltage Non-reversing Starter, Size 5, 270-amp, 3-pole, 120vac/ 60 Hz Coil

The Cutler-Hammer line of contactors and starters dates back to the early 1920s in Milwaukee, WI. Changes in coil construction, making the first moisture-proof vacuum with impregnated coils, were innovations in this line of contactors and starters manufactured before the 3-Star line (now known as the Pre 3-Star). Eutectic alloy overloads were used later in this design with the design change to the 3-Star line. A few of the new features of the 3-Star line of contactors and starters were the first standard three-coil overload relays, new molding compounds, new metals and cast resin coils

Also known as: 786685524214, W+200M5CFC

Specifications

Volts AC Control: 120
Amps: 270
Type: Starter, Non-Reversing
Volts AC: 600
Size: NEMA 5
Volts AC Control: 120
Type: Starter, Non-Reversing
Size: NEMA 5
Amps: 270
Volts AC: 600