4G WHT-PRL 2SW/2DPLX.RCPT

Item #: 123516

Cat #: 76564

UPC: 095327765640

to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, Standard: UL 883, Size: 8.187 X 5IN, Number of Gangs: 4, Cutout: (2) Toggle Switch, (2) Duplex Receptacle, Material: Steel, Thickness: 0.03In, Color: Semi Gloss White

Overview

Wallplate, Standard: UL 883, Size: 8.187 X 5IN, Number of Gangs: 4, Cutout: (2) Toggle Switch, (2) Duplex Receptacle, Material: Steel, Thickness: 0.03In, Color: Semi Gloss White
Also known as: 095327765640, 76564

Specifications

Type: Wallplate
Material: Steel
Gangs: 4
Type: Wallplate
Gangs: 4
Material: Steel